Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 2" Stroke Length, NPT

  • Mfr # 1.25PSRM02.00

  • Zoro # G611929223


product price: $68.15
/ea

Key Features

Body Diameter
1 5/16 in
Air Inlet Type
NPT
Rod Thread Length
3/4 in
For Fluid Type
Air
End Cap Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.25PSRM02.00
Zoro #
G611929223
UPC #
-
Country of Origin
United States

Dimensions

Body Diameter
1 5/16 in
Rod Thread Length
3/4 in
Bore Diameter
1 1/4 in
Rod Diameter
7/16 in
Stroke Length
2 in
Rod Thread Size
7/16"-20
Inlet Size
1/8 in
Nose Mount Thread Size
3/4"-16

Details

Item
Air Cylinder
Air Inlet Type
NPT
For Fluid Type
Air
End Cap Material
Aluminum
Magnetic Piston
Magnetic Piston
Spring Extension Force
15 lb
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Cylinder Type
Round Body
Body Material
Stainless Steel
Piston Material
Aluminum
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
250 psi
Series
SRM
Piston Rod Material
Stainless Steel
Cylinder Action
Single Acting
Minimum Operating Temperature
14 Degrees F
Spring Retraction Force
15 lb
System of Measurement
Inch
Cushion Type
None
Actuation Type
Air Extend, Spring Retract
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Body Diameter 1 5/16 in, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.