Zoro Homepage

Air Cylinder, 25" Stroke Length, NPT

  • Mfr # 3.25CTEF4MAU14AC25.00

  • Zoro # G911929428


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Rod Thread Size
3/4"-16
Air Inlet Center to Center Distance
27 5/8 in
System of Measurement
Inch
End Cap Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.25CTEF4MAU14AC25.00
Zoro #
G911929428
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
3/4"-16
End Cap Length
3 3/4 in
Stroke Length
25 in
Rod Diameter
1 in
Overall Height
3 3/4 in
Rod Thread Length
1 1/8 in
Inlet Size
1/2 in
Overall Width
30 5/8 in
Bore Diameter
3 1/4 in

Details

Item
Air Cylinder
Body Material
Aluminum
Air Inlet Center to Center Distance
27 5/8 in
System of Measurement
Inch
Body Material Finish
Anodized
Minimum Operating Temperature
-10 Degrees F
End Cap Material
Aluminum
Air Inlet Type
NPT
Piston Material
Aluminum
Standards
RoHS Compliant
Cylinder Action
Double Acting
Maximum Operating Temperature
165 Degrees F
Cylinder Type
Extruded
Cylinder Repair
Repairable
Magnetic Piston
Magnetic Piston
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Series
4MA
Cushion Type
Head and Cap
Piston Rod Material Finish
Chrome Plated
For Fluid Type
Air
Piston Rod Material
Carbon Steel
Tie Rod Material
Carbon Steel
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.