Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Dryer, Membrane, 20 CFM, 1/2 In

  • Mfr # AD0200-35

  • Zoro # G3248804


product price: $3,347.99
/ea
Free Shipping & Returns

Key Features

ISO Class
4, 5, 6
CFM
20
Dew Point (Deg. F)
35
Type
Membrane
Max. Inlet Temp. (Deg. F)
120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD0200-35
Zoro #
G3248804
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
12.4 in
Width (In.)
28.5 in
Overall Height
12 13/32 in
Overall Width
4 in
Overall Depth
28 1/2 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

ISO Class
4, 5, 6
CFM
20
Dew Point (Deg. F)
35
Type
Membrane
Max. Inlet Temp. (Deg. F)
120 Degrees F
Max. Pressure (PSI)
150 psi
Max. Ambient Temp. (F)
120 Degrees F
Features
Quiet Operation
Bracket Kit
Included
Series
AD
Filter
Grade BX Coalescing
Includes
Auto Drain
Item
Membrane Air Dryer
Inlet/Outlet (In.)
1/2 in
Maximum Ambient Temperature
120 Degrees F
Dew Point
35 Degrees F
Maximum Flow Rate
20 cfm
Air Outlet Type
NPT
Air Inlet Gender
Female
Air Inlet Type
NPT
Minimum Flow Rate
20 cfm
Filtered Substance
Oil, Water
Filter Rating
0.01 micron
Filter Type
Coalescing
Air Outlet Gender
Female
Maximum Operating Temperature
120 Degrees F
Filter Element Life
1 yr
Number of Air Inlets
1
Pressure Drop
5 psid
Bracket Kit Included
Yes
Number of Air Outlets
1
Maximum Operating Pressure
150 psi
Maximum Flow @ 100 psi
20 scfm
Drain Type
Automatic
Drain Included
Yes
Filter Element Compatibility
8104N-1A1-BX
Number of Stages
3

Description

Membrane Air Dryer, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 20 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 120 Degrees F, Maximum Ambient Temperature 120 Degrees F, Drain Type Automatic, ISO Class 4, 5, 6, Dew Point 35 Degrees F, Overall Width 4 in, Overall Height 12 13/32 in, Series AD, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Bracket Kit Included Yes, Drain Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.