Zoro Homepage

Ball Valve, 1/4x 1/8 NPTF

  • Mfr # LFPP4VAS8

  • Zoro # G504319520


product price: $13.35
/ea

Key Features

Ball Material
Polysulfone
Body Style
2-Way
Ball Port Style
Full
Valve Ways
Three-Way
Valve Structure
1-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFPP4VAS8
Zoro #
G504319520
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
1.79 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in

Description

Manual Three-Way Ball Valve, Body Material Polypropylene, Inlet Connection Size 1/4 in, Inlet Connection Type Push, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Maximum Operating Pressure 150 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 200 Degrees F, Standards FDA Compliant, NSF/ANSI 51, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.