Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Flared 1/4 in, MNPT 1/4 in

  • Mfr # VS149F-4-4

  • Zoro # G812041731


product price: $3.39
/ea

Key Features

Specific Fitting Shape
90 Degrees Flare Male Elbow
Standards
SAE J512, SAE J513, UL Listed
Hex Size
3/8 in
Overall Length
29/32 in
Flare Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS149F-4-4
Zoro #
G812041731
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
3/8 in
Overall Length
29/32 in
Fitting Side A Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Thread Size
7/16"-20
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Flared Fitting Elbow
Specific Fitting Shape
90 Degrees Flare Male Elbow
Standards
SAE J512, SAE J513, UL Listed
Flare Angle
45 Degrees
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Pressure
1,400 psi
Fitting Side A Connection Type
Flared
Compatible Tube Material
Aluminum, Brass, Copper, Welded Steel
Resistance Properties
Mechanical Pull Out-Resistant
Fitting Side B Connection Type
MNPT
Application
Refrigeration
Operating Temperature - Maximum
250 Degrees F
Product Type
Flared Fitting Adapter
Operating Pressure - Maximum
1,400 psi
Operating Temperature - Minimum
-65 Degrees F
Connector Type
Adapter
For Media Type
Fuels, Gases
Fitting Side 2 Connection Type
MNPT
Material Grade
CA360
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Flared

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Refrigeration, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16 In.-20, Hex Size 3/8 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 29/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.