Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size
Mfr # 2205P-6
Zoro # G4599831
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Cross
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 2205P-6
- Zoro # G4599831
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Fitting Length | 1-5/8" |
Pipe Size (Fittings) | 3/8" x 3/8" |
Pipe Fitting Length | 1-5/8" |
Overall Length | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side D Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Details
Description
Cross, Brass, C37700, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE/CASH ACME 12x38 ANG Valve (COMPA1238Z)
- BE PRESSURE SUPPLY 2" Aluminum Camlock Fitting - Male Barb x Male Coupler Thread (90.394.200)
- RHEEM Element (SP10869JL)
- RHEEM-RUUD 19.9 gal., 120 VAC, 12.5 Amps, Commercial Electric Water Heater (EGSP20)
- PARKER Reducing Adapter, Brass, 3/4 x 3/8 in (222P-12-6)
- PARKER Brass Hex Head Plug, MNPT, 1/2" Pipe Size (VS218P-8)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" x 1/4" Pipe Size (208P-6-4)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 3/8" x 1/4" Pipe Size (6-4 RB-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2200P-6-6)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 3/8" Pipe Size (VS2224P-6)
- ANDERSON METALS Compression Cap Brass 1/4 (730081-04)
- Parker Brass Pipe Fittings