Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Pipe Fitting, MNPT, 1/4" Pipe Size

  • Mfr # 4 PHH-B

  • Zoro # G1324023


product price: $9.59
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 PHH-B
Zoro #
G1324023
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Fitting Length
15/32 in
Pipe Size (Fittings)
1/4"
Pipe Fitting Length
15/32"
Overall Pipe Length
0.47"
Thread Size
1/4 in -18
Overall Length
7/16 in
Nominal Pipe Size
1/4 in
Outside Diameter
1/2 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Pipe Fitting
Max. Pressure
4100 psi
Standards
ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Basic Fitting Shape
Plug
Specific Pipe Fitting Shape
Hex Head Plug
Material Grade
C36000
Temp. Range
-40 Degrees to 400 Degrees F
Maximum Operating Pressure
4,100 psi
Includes Seal
No
Magnetic
No
Plug Construction
Cored
Plug Drive Style
1/4 in Hex
Includes Pre-Applied Thread Sealant
No

Description

Hollow Hex Head Plug, 1/4 in Nominal Pipe Size, Brass, C36000, Male NPT, 1/2 in Outside Diameter, 7/16 in Overall Length, 4,100 psi Maximum Operating Pressure, -40 Degrees to 400 Degrees F, Plug Construction Cored, Plug Drive Style 1/4 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/4 in -18, Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.