Breathing Air Dryer, 65 SCFM -40F PDP
Mfr # BASHL065-40N16AE
Zoro # G411618525
product price: $15,800.99
/eaKey Features
Oil Vapor Reduction Filter Grade
OVR
Supply Phase
Single
Operating Pressure - Minimum
58 psig
Noise Level
75 dBA
General Purpose Pre-Filter Grade
AO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BASHL065-40N16AE
Zoro #
G411618525
UPC #
-
Country of Origin
United Kingdom
Dimensions
Particulate Size - Minimum
0.01 micron
Details
Oil Vapor Reduction Filter Grade
OVR
Supply Phase
Single
Operating Pressure - Minimum
58 psig
Noise Level
75 dBA
General Purpose Pre-Filter Grade
AO
High Efficiency Dry Particulate Filter Grade
AA
Supply Voltage
85 to 265V
Operating Pressure - Maximum
232 psig
Operating Temperature - Minimum
41 Degrees F
High Efficiency Dry Particulate Filter Model Number
AAPX020C
Supply Frequency
50/60 Hz
Operating Temperature - Maximum
95 Degrees F
Dewpoint
-40 Degrees F
General Purpose Dry Particulate Filter Model Number
AOPX020C
General Purpose Pre-Filter Model Number
AOPX020C
Ambient Temperature - Maximum
131 Degrees F
High Efficiency Filter Grade
AA
High Efficiency Filter Model Number
AAPX020C
General Purpose Dry Particulate Filter Grade
AO
Number of Stage
7
Inlet Flow Rate
65 cfm
Description
Breathing Air Dryer, 65 SCFM -40F PDP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.