Shop All DOT Fittings & Tubing
Parker
Bulkhead Union, 3/8 In
Mfr # 62PTCBH-6
Zoro # G4157361
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1 1/16 in
- Connection Tube x Tube
- Length 1.93 in
- Tube Size 3/8 in
- Specific Pipe Fitting Shape Bulkhead Union
Product Information
- Brand Parker
- MFR # 62PTCBH-6
- Zoro # G4157361
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Hex Size | 1 1/16 in |
Length | 1.93 in |
Tube Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 15/16 in |
Details
Description
Bulkhead Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Bulkhead Union, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDO Fiberglass Resin, 1 gal, Can, Light Straw (404)
- ZEP Parts Washer Drum (903001)
- KFI KFI UTV Plow MNT Textron Prowler Pro (106000)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7753)
- PARKER Union, 5/8 In (62NTA-10)
- PARKER Sleeve, 1/2 In (60NTA-8)
- PARKER Union Tee, 5/8 In (164PTC-10)
- PARKER Union, 3/8 In (62NTA-6)
- PARKER 45Deg Male Elbow, 5/8 x 3/8 In (VS279NTA-10-6)
- PARKER Female Connector, 3/8 x 3/8 In (66PTC-6-6)
- PARKER Bulkhead Union, 1/4 In (62NBH-4)
- Parker DOT Fittings & Tubing