Shop All DOT Fittings & Tubing
Parker
Union, 3/8 In
Mfr # 62NTA-6
Zoro # G3944814
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Union
- Hex Size 9/16 in
- Connection Tube x Tube
- Tube Size 3/8 in
- Pipe Fitting Connection Type Compression
Product Information
- Brand Parker
- MFR # 62NTA-6
- Zoro # G3944814
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Hex Size | 9/16 in |
Tube Size | 3/8 in |
Thread Size | 17/32"-24 |
Length | 2.0 in |
Overall Length | 2 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 17/32-24 |
Thread Size A | 17/32-24 |
Details
Description
Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands NTA, Thread Size A 17/32-24, Thread Size B 17/32-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 99-02 GMC Sierra Mesh Grille- Black Fits 00-06 Yukon Xl (HG-GMC99JMO)
- RUST-OLEUM Truck Bed Coating, Black, 128 oz (323529)
- SWIVL-EZE Seat Plate Only (SP-15100)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-40 SAE Grade, Box (881050)
- PARKER Straight Union, 3/4 In., PK5 (32PTC-12)
- PARKER 90Deg Male Elbow, 3/8 x 1/8 In (VS269NTA-6-2)
- PARKER Sleeve, 1/2 In (60NTA-8)
- PARKER Union, 5/8 In (62PTC-10)
- PARKER 45Deg Male Elbow, 5/8 x 3/8 In (VS279NTA-10-6)
- PARKER Female Connector, 1/2 x 1/2 In (66PTC-8-8)
- VIAIR 38 OD DOT Air Line in Black, 20 ft (13800)
- Parker DOT Fittings & Tubing