Cross Brass Cross, 1/8 in Female NPT X 1/8 in Female NPTF

  • Mfr # 1/8 KMMOO-B
  • Zoro # G700690270
product price: 
$
43.99
/ea

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Hex Size
9/16 in
Material Grade
CA377
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1/8 KMMOO-B
Zoro #
G700690270
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
9/16 in
Overall Length
1 5/16 in
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side D Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Item
Metal Pipe Cross
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Material Grade
CA377
Application
Oils
Color
Brass
Fitting Side A Gender
Female
Fitting Side D Type
Threaded
Fitting Side B Type
Threaded
Fitting Side C Type
Threaded
Fitting Side C Gender
Female
Maximum Operating Pressure
3,200 psi
Fitting Side D Gender
Female
Fitting Side B Gender
Female
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Side B Thread Type
NPT
Side 4 Thread Type
NPT
Gravity Flow
Pressure
Side A Thread Type
NPT
Side 3 Thread Type
NPT
Wire Color
Brass

Description

Cross, Brass, 1/8 in Pipe Size, 3200 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews