Pipe Fitting

  • Mfr # VS1202PA-6-6
  • Zoro # G223743989
product price: 
$
7.15
/ea

Key Features

Fitting Side A Gender
Female
Finish/Coating
Washed
Standards
SAE J530, SAE J531
Side A Thread Type
NPT
Fitting Side B Pipe Threading
18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VS1202PA-6-6
Zoro #
G223743989
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size B
3/8"-18
Fitting Thread Size A
3/8"-18
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Fitting Side A Gender
Female
Finish/Coating
Washed
Standards
SAE J530, SAE J531
Side A Thread Type
NPT
Item
Pipe Fitting
Fitting Side B Pipe Threading
18
Maximum Operating Pressure
1,000 psi
Application
Air, Non-Potable Water
Side B Thread Type
NPT
Specific Fitting Shape
90 Degrees Elbow
Class
Class 400
Series
1202PA
Gravity Flow
Pressure
Max. Steam Pressure
1,000 PSI
Color
Brass
Includes Seal
No
Includes Pre-Applied Thread Sealant
Yes
Thread Sealant Type
Vibra-Seal(R)
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
18
Fitting Side B Gender
Male
Wire Color
Brass

Description

90 Degrees Elbow, Brass, Washed, C37700, Class Class 400, For Pipe Schedule Not Applicable, 3/8 in, Female, Threaded, Not Applicable, 18, 3/8 In.-18, 3/8 in, Male, Threaded, Not Applicable, 18, 3/8 In.-18, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & reviews