Shop PROLINE SERIES
See all product information
Create Account
Brass 1/4-in MIP x 1/4-in FIP Street Elbow
- Mfr # BF-739NLB
- Zoro # G424173523
product price:Â
$
3.85
/ea
Sold in multiples of 3 for
$11.55
Key Features
Pipe Fitting Material
Brass
Max. Pressure
150 psi
Max. Temp.
180°F
Standards
NSF/ANSI 372, AB 1953
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BF-739NLB
- Zoro #
- G424173523
- UPC #
- 32888203228
- Country of Origin
- China
- Pipe Fitting Material
- Brass
- Max. Pressure
- 150 psi
- Max. Temp.
- 180°F
- Standards
- NSF/ANSI 372, AB 1953
- For Use With
- Potable Water
- Item
- Street Elbow
Dimensions
- Length
- 4 in
- Width
- 3 in
Description
Elbows provide an excellent method of diverting a plumbing line without the risk of causing kinks in the tubing. Constructed of lead-free brass, brass fittings are ideal for multiple potable water oil, gas and liquid plumbing systems. Brass fittings are corrosion-resistant and can be used in various plumbing applications such as air, grease, natural gas, oil, propane and water. This type of fitting is designed to be used with brass pipe, copper tubing and iron pipe.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.