Shop PARKER

Cross, SS, Comp 1/4", 1/4", 1/4", 1/4"

  • Mfr # 4ECR4-316
  • Zoro # G3061511

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Hex Size
1/2 in
Basic Pipe Fitting Shape
Cross
Pipe Fitting Connection Type
A-LOK(R) x A-LOK(R) x A-LOK(R) x A-LOK(R)
Tube Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4ECR4-316
Zoro #
G3061511
UPC #
-
Country of Origin
United States
Specific Fitting Shape
Cross
Basic Pipe Fitting Shape
Cross
Item
Compression Cross Fitting
Pipe Fitting Connection Type
A-LOK(R) x A-LOK(R) x A-LOK(R) x A-LOK(R)
Standards
ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401
Temp. Range
-425 Degrees to 1,200 Degrees F
Specific Pipe Fitting Shape
Cross Union
Basic Pipe Fitting Material
Metal
Fitting Connection Type
A-LOK(R) x A-LOK(R) x A-LOK(R) x A-LOK(R)
Tube Fitting Material
316 Stainless Steel
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
Parker A-LOK
Minimum Operating Temperature
425 Degrees F
System of Measurement
Imperial
Fitting Side D Connection Type
Compression
Resistance Properties
Corrosion-Resistant
Material Grade
316
Fitting Side B Connection Type
Compression
Fitting Side C Connection Type
Compression
Fitting Side A Connection Type
Compression
Application
Gas, Oil
Fitting Shape
Cross
Precleaned Type
Cleaned
For Media Type
Gases, Oils
Fitting Side 2 Connection Type
Compression
Connector Type
Union
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
10,300 psi
Fitting Side 4 Connection Type
Compression
Operating Temperature - Minimum
425 Degrees F
Fitting Side 3 Connection Type
Compression
Fitting Features
Rigid

Dimensions

Hex Size
1/2 in
Tube Size
1/4 in
Overall Length
2 1/8 in
Fitting Side D Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 4 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Wire Rope Length
2 1/8 in
Length
2 1/8 in

Description

Compression Cross Fitting, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Side D Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Side D Tube Outer Diameter 1/4 in, System of Measurement Imperial

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.