Cross, SS, Thrd 3/4", Thrd 3/4"

  • Mfr # 12 FX-SS
  • Zoro # G800441956
product price: 
$
478.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12 FX-SS
Zoro #
G800441956
UPC #
-
Country of Origin
United States
Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Cross
Application
Air, Gases, Oils
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Color
Silver
Includes Seal
No
Fitting Side B Type
Threaded
Fitting Side D Gender
Female
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Fitting Side D Type
Threaded
Fitting Side C Type
Threaded
Maximum Operating Pressure
3,500 psi
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female
Material Grade
316
Gravity Flow
Pressure
Fitting Side C Pipe Threading
14
Side B Thread Type
NPT
Side 4 Thread Type
NPT
Finish/Coating
Bright
Fitting Side A Pipe Threading
14
Side A Thread Type
NPT
Fitting Side D Pipe Threading
14
Side 3 Thread Type
NPT
Fitting Side B Pipe Threading
14

Dimensions

Hex Size
1 5/16 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side D Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size D
3/4"-14
Overall Length
2 23/32 in
Fitting Thread Size A
3/4"-14
Fitting Thread Size B
3/4"-14
Fitting Thread Size C
3/4"-14
Wire Rope Length
2 23/32 in
Length
2 23/32 in

Description

Female Cross, 316 SS, 3/4" Pipe Size,NPT

Restrictions

Ratings & reviews