Shop PARKER

PipeNipple, SS, 1/8", NPTxNPT, 3/4"

  • Mfr # 2-2 MCN-SS
  • Zoro # G900441825

product price: 
$
22.89
/ea

Key Features

Specific Fitting Shape
Long Nipple
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Application
Air, Gases, Oils
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2-2 MCN-SS
Zoro #
G900441825
UPC #
-
Country of Origin
United States
Specific Fitting Shape
Long Nipple
Pipe Fitting Material
Stainless Steel
Item
Pipe Nipple
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Application
Air, Gases, Oils
Color
Silver
Material Grade
316
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Maximum Operating Pressure
9,100 psi
Fitting Side B Type
NPT
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Material
Stainless Steel
Minimum Operating Temperature
-425 Degrees F
Finish/Coating
Bright Annealed
Side B Thread Type
NPT
Metal Pipe Construction
Seamless
Side A Thread Type
NPT
Side B Gender
Male
Maximum Operating Temperature
1,200 Degrees F
Side A Gender
Male
Side A Connection Type
Threaded
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Fitting Side B Nominal Pipe Size
1/8 in
Overall Length
3/4 in
Fitting Side A Nominal Pipe Size
1/8 in
Nominal Pipe Size
1/8 in

Description

NPT Pipe Fitting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.