Shop PARKER
See all product information
Create Account
Cylinder, sprng rtrn, non-rot, nose mnt, 9/
- Mfr # 0.56NRSR05.00
- Zoro # G624937048
product price:Â
$
33.35
/ea
Key Features
Maximum Operating Temperature
165 Degrees F
Rod Thread Size
#10-32
Body Material Grade
304
Rod Thread Length
1/2 in
For Fluid Type
Dry Filtered Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.56NRSR05.00
- Zoro #
- G624937048
- UPC #
- -
- Country of Origin
- United States
- Item
- Cylinder,sprng rtrn, non-rot,nose mnt,9/16"bore,5"strk
- Maximum Operating Temperature
- 165 Degrees F
- Body Material Grade
- 304
- For Fluid Type
- Dry Filtered Air
- Cylinder Type
- Round Body
- Body Material
- Stainless Steel
- Spring Retraction Force
- 4 lb
- Cylinder Repair
- Non-Repairable
- Magnetic Piston
- Non-Magnetic Piston
- Actuation Type
- Air Extend, Spring Retract
- Spring Extension Force
- 4 lb
- Cushion Type
- None
- Minimum Operating Temperature
- -10 Degrees F
- Series
- SR
- System of Measurement
- Inch
- Air Inlet Type
- UNF
- Maximum Operating Pressure
- 250 psi
- Number of Rods
- Single Rod
Dimensions
- Rod Thread Size
- #10-32
- Rod Thread Length
- 1/2 in
- End Cap Length
- 3/16 in
- Bore Diameter
- 9/16 in
- Stroke Length
- 5 in
- Inlet Size
- #10-32
- Rod Diameter
- 3/16 in
Description
Cylinder,sprng rtrn, non-rot,nose mnt,9/16 In.bore,5 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 4 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.