Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm Valve, 3-Way, 1/4 In., FNPT

  • Mfr # MV-10-1344-10

  • Zoro # G3368845


product price: $766.49
/ea
Free Shipping & Returns

Key Features

Valve Design
3-Way
Pipe Size
1/4 in
Connection
FNPT
Coefficient of Volume
0.6
Body Material
PFA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV-10-1344-10
Zoro #
G3368845
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Length
2 3/8 in
Overall Length
2.37 in
Inlet Connection Size
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Handle Height
2.2 in

Details

Item
Manual Diaphragm Valve
Valve Design
3-Way
Connection
FNPT
Coefficient of Volume
0.6
Body Material
PFA
Max. Pressure
80 psi
Diaphragm Material
PTFE
Fluid Temp. Range
0 Degrees to 266 Degrees F
Ambient Temp. Range
0 Degrees to 150 Degrees F
Seal Material
FKM
Connection Gender - Side 1
Female
Inlet Connection Gender
Female
Ambient Temperature - Maximum
150 Degrees F
Operating Temperature - Maximum
266 Degrees F
Coefficient of Volume (Cv)
0.6
For Media
Corrosive Chemicals, Water
Maximum Pressure - Operating
80 psi
Inlet Connection Type
NPT
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Ambient Temperature - Minimum
0 Degrees F
Diaphragm Valve Type
3-Way
Valve Series
MV-10
Manufacturer Warranty
18 mo
Bonnet Material
PVDF

Description

Manual Diaphragm Valve, Coefficient of Volume (Cv) 0.6, Nominal Valve Size 1/4 in, Connection Type - Side 1 NPT, Connection Type - Side 2 NPT, For Media Corrosive Chemicals, Water, Standards Not Applicable, Diaphragm Material PTFE, Seal Material FKM, Maximum Pressure - Operating 80 psi, Operating Temperature - Maximum 266 Degrees F, Diaphragm Valve Type 3-Way, Body Material PFA, Special Features Not Applicable, Inlet Connection Gender Female, Overall Length 2.37 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.