IM Fountain Pen with Gift Box, Medium Fountain Nib, Blue Ink, Black Lacquer/Gold Barrel

  • Mfr # 1931645

  • Zoro # G923333985


product price:  $64.99
/ea

Key Features

Ink Color
Blue
Pen Style
Stick
Cap Color
Black Lacquer/Gold
Pen Type
Fountain Pen
Refillable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1931645
Zoro #
G923333985
UPC #
-
Country of Origin
China

Dimensions

Point Size
Medium

Details

Ink Color
Blue
Pen Style
Stick
Cap Color
Black Lacquer/Gold
Pen Type
Fountain Pen
Refillable
Yes
Tip Style
Fountain Nib
Grip
Contoured
Ink Type
Permanent
Features
Low-Viscosity Ink; Pocket Clip
Barrel Color
Black Lacquer/Gold
Marking Tool Color Family
Blue
Includes
(1) Gift Box

Description

Polished and professional, the Parker IM Fountain Pen is an ideal partner with unlimited potential. Its sleek, tapered barrel pairs seamlessly with its innovative design to make a striking statement. Crafted with an intense lacquered body accented with metallic trim and packed in a Parker premium gift box, the IM pen makes a memorable gift for anyone who'd wish to bring refined style to every writing occasion. Providing excellent control, the fine stainless-steel nib is shaped to ensure you always achieve the optimal writing angle. For use with Quink ink cartridges and convertible to ink bottle filling, every detail of the Parker IM Fountain Pen has been refined to deliver a writing experience that's faithful to the Parker brand's more than 125-year heritage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.