
IM Premium Rollerball Pen, Gift Box, Stick, Fine 0.7 mm, Black Ink, Black/Chrome Barrel
Mfr # 1931661
Zoro # G923332438
product price:Â $47.99
/eaKey Features
Marking Tool Color Family
Black
Cap Color
Black/Chrome
Tip Style
Conical
Ink Color
Black
Refillable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1931661
Zoro #
G923332438
UPC #
-
Country of Origin
China
Dimensions
Point Size
0.7 mm
Details
Marking Tool Color Family
Black
Cap Color
Black/Chrome
Tip Style
Conical
Ink Color
Black
Refillable
Yes
Features
Low-Viscosity Ink; Pocket Clip
Includes
(1) Gift Box, (1) Black Ink Refill
Barrel Color
Black/Chrome
Pen Style
Stick
Pen Type
Rollerball Pen
Grip
Contoured
Description
An ideal partner with unlimited potential, Parker IM Premium Rollerball Pens are all at once smart, functional and polished. Highly professional and ultra-reliable with a durable stainless-steel tip and a finish that echoes the Parker brand legacy, every detail is refined to deliver a writing experience that's always dependable. Making a striking personal statement as well as a memorable gift, each pen is presented in a Parker premium gift box with an extra ink refill.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.