
IM Rollerball Pen, Monochrome Collection, Stick, Fine, Black Ink, Matte Black/PVD Barrel
Mfr # 2127743
Zoro # G323332601
product price:Â $47.79
/eaKey Features
Ink Color
Black
Pen Type
Rollerball Pen
Point Size
Fine
Tip Style
Conical
Marking Tool Color Family
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2127743
Zoro #
G323332601
UPC #
-
Country of Origin
China
Dimensions
Point Size
Fine
Details
Ink Color
Black
Pen Type
Rollerball Pen
Tip Style
Conical
Marking Tool Color Family
Black
Grip
Contoured
Features
Low-Viscosity Ink; Pocket Clip
Includes
(1) Gift Box
Barrel Color
Black
Pen Style
Stick
Refillable
Yes
Cap Color
Black
Description
An ideal partner with unlimited potential, Parker IM is all at once smart, polished and established. Pairing superior craftsmanship with a comfortable ergonomic shape, every detail is refined to deliver an enduring, signature statement that represents the very essence of Parker elegance with an effortlessly smooth, consistent writing experience. An affordable yet sophisticated gift, each Parker IM Rollerball Pen is presented in a Parker gift box with an extra ink refill.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.