Shop All DOT Fittings & Tubing
Parker
Male Connector, 1/2 x 1/2 In
Mfr # 68PTC-8-8
Zoro # G4124461
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Type Push to Connect
- Thread Size 1/2 in
- Basic Pipe Fitting Material Metal
- Pressure (PSI) 250
Product Information
- Brand Parker
- MFR # 68PTC-8-8
- Zoro # G4124461
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size | 1/2 in |
Thread Size | 1/2 in |
Hex Size | 7/8 in |
Pipe Size (Fittings) | 1/2" |
Tube Size | 1/2 in |
Length | 1.44 in |
Overall Length | 1 1/2 in |
Fitting Thread Size | 1/2 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Details
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRESTONE 267C1.5 5/8 CF 1/2 PIN 1BN RED LABEL (8397)
- CALTERM Battery Cut-Off Switch (41860)
- MAXXIMA Beacon Light, LED, Amber, 5-1/10" Dia. (M42720Y)
- OTC Axle Installer, 1 Pc (6697)
- PARKER Union Tee, 3/8 x 3/8 x 5/32 In., PK10 (364PTC-6-6-5/32)
- PARKER Sleeve, 1/2 In (60NTA-8)
- PARKER Union, 3/8 In (62NTA-6)
- PARKER Straight Union, 3/4 In., PK5 (32PTC-12)
- PARKER Union Tee, 3/8 In (164PTC-6)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-4)
- PARKER Female Connector, 3/8 x 3/8 In (66PTC-6-6)
- Parker DOT Fittings & Tubing