Shop All DOT Fittings & Tubing
Parker
Male Connector, 1/4 x 1/4 In
Mfr # VS68NTA-4-4
Zoro # G4142862
original price:
$6.95
38% off
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type Compression x MNPT
- Hex Size 9/16 in
- Connection Tube x MNPT
- Material Brass
- Thread Size 7/16"-24
Product Information
- Brand Parker
- MFR # VS68NTA-4-4
- Zoro # G4142862
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Hex Size | 9/16 in |
Thread Size | 7/16"-24 |
Pipe Size (Fittings) | 1/4" |
Length | 1.43 in |
Pipe Size | 1/4 in |
Tube Size | 1/4 in |
Thread Size B | 7/16-24 |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 7/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Details
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands NTA, Thread Size B 7/16-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Universal Installation Kt, 24187 (24187)
- TH MARINE Clamp-Oetkr 185R, #15500010 (15500010)
- ATTWOOD MARINE 1-Mile Deck Mount, Red Sidelight - 12V - Stainless Steel Housing (66319R7)
- AGS Domestic Steel Brake Line, 1/4 x 40, BL-440 (BL-440)
- PARKER Union, 1/4 In (62NTA-4)
- PARKER 45Deg Male Elbow, 1/2 x 1/4 In (VS279NTA-8-4)
- PARKER Union, 3/4 In (62NTA-12)
- PARKER Bulkhead Union, 1/4 In (62NBH-4)
- PARKER Union Tee, 1/4 In., PK10 (364PTC-4)
- PARKER Union Elbow, 5/8 In (165PTC-10)
- PARKER 45Deg Male Elbow, 1/4 x 1/4 In (VS279NTA-4-4)
- Parker DOT Fittings & Tubing