Shop All DOT Fittings & Tubing
Parker
45Deg Male Elbow, 1/4 x 1/4 In
Mfr # VS279NTA-4-4
Zoro # G4230843
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression
- Pressure (PSI) 150
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
- Temp. Range -40 Degrees to 200 Degrees F
- Specific Pipe Fitting Shape 45 Degree Elbow
Product Information
- Brand Parker
- MFR # VS279NTA-4-4
- Zoro # G4230843
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 1/4 in |
Pipe Size | 1/4 in |
Length | 0.93 in |
Thread Size | 7/16"-24 |
Pipe Size (Fittings) | 1/4" |
Overall Length | 15/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-24 |
Details
Description
Male Elbow,45 Degrees, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands NTA, Thread Size B 7/16-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Single Oval Light Box Smooth Aluminum (LB383ALSM)
- CORROSION BLOCK Waterproof Grease-16oz Tub-Non-Hazmat, Non-Flammable-Non-Toxic (25016)
- RDS 95 GAL COMBO 32.0X26.0X48.0 L - W/POWDER COAT BLACK (72367PC)
- TRUCK-LITE Led - Rear Tail Light / Stop Light Assembly (4050-P)
- PARKER Male Connector, 3/8 x 1/2 In. (VS68NTA-6-8)
- PARKER 90Deg Male Elbow, 3/8 x 1/8 In (VS269NTA-6-2)
- PARKER Bulkhead Union, 1/2 In (62NBH-8)
- PARKER Plug In Elbow, 1/2 In., PK10 (369PTCSP-8-8)
- PARKER Union, 1/2 In (62NTA-8)
- PARKER Male Connector, 1/2 x 1/4 In (VS68NTA-8-4)
- PARKER Union, 5/8 In (62NTA-10)
- Parker DOT Fittings & Tubing