Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mist Lubricator, Pipe Size 1/2" NPT

  • Mfr # 06L32BE

  • Zoro # G3374478


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Series
06L
Bowl Material
Polycarbonate
Pipe Size
1/2 in NPT
Max. Flow
90 cfm
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06L32BE
Zoro #
G3374478
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in NPT
Overall Height
7 13/16 in
Overall Width
2 3/4 in
Bowl Size
3 oz
Overall Length
2.81 in
Overall Depth
2 3/4 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item
Compressed Air Lubricator
Series
06L
Bowl Material
Polycarbonate
Max. Flow
90 cfm
Max. Pressure
150 psi
Body Material
Zinc
Max. Pipe Run
20 ft
Sight Dome Included
Yes
Oil Capacity
2.9 oz
Drain Included
No
Max. Temp.
125 Degrees F
Adjustment Type
Locking Knob, Nonrising
Oil Feed Type
Mist
Dome Material
Polycarbonate
Minimum Operating Pressure
0 psig
Number of Air Outlets
1
Minimum Flow Rate
40 cfm
Number of Air Inlets
1
Lubricator Type
Mist
Includes
Bowl, Fill Plug, Guard, Sight Dome
Maximum Flow @ 100 psi
90 cfm
Seal Material
Nitrile Rubber
Air Inlet Type
NPT
Sight Gauge Included
Yes
Air Outlet Type
NPT
Adjustment Mechanism
Locking Knob, Nonrising
Pressure Drop
5 psi
Lubricator Bowl Material
Polycarbonate
For Fluid Type
Compressed Air
For Maximum Pipe Run
20 ft
Lubricator Bowl Guard Material
Steel
Lubricator Bowl Guard Included
Yes
System Location
Air Line
Recommended Lubricant
F442 Oil
Lubricator Bowl Capacity
2.9 oz
Modular Connection
Modular Connection
Maximum Flow Rate
90 cfm
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
125 Degrees F
Weight
1.2 lb
Minimum Operating Temperature
32 Degrees F
For Substance Type
Air

Description

Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Locking Knob, Nonrising, Body Material Zinc, Overall Width 2 3/4 in, Series 06L, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included No, For Fluid Type Compressed Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.