Shop PARKER

Pipe Fitting

  • Mfr # 1202PA-2-2

  • Zoro # G323744053


product price: 
$
3.55
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Side A Thread Type
NPT
Maximum Operating Pressure
1,000 psi
Fitting Thread Size B
1/8"-27
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1202PA-2-2
Zoro #
G323744053
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size B
1/8"-27
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size A
1/8"-27

Details

Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Side A Thread Type
NPT
Maximum Operating Pressure
1,000 psi
Standards
SAE J530, SAE J531
Specific Fitting Shape
90 Degrees Elbow
Max. Steam Pressure
1,000 PSI
Application
Air, Non-Potable Water
Finish/Coating
Washed
Fitting Side A Pipe Threading
27
Gravity Flow
Pressure
Item
Pipe Fitting
Side B Thread Type
NPT
Color
Brass
Fitting Side B Pipe Threading
27
Fitting Side A Type
Threaded
Class
Class 400
Includes Seal
No
Series
1202PA
Fitting Side B Type
Threaded
Fitting Side B Gender
Male

Description

90 Degrees Elbow, Brass, Washed, C37700, Class Class 400, For Pipe Schedule Not Applicable, 1/8 in, Female, Threaded, Not Applicable, 27, 1/8 In.-27, 1/8 in, Male, Threaded, Not Applicable, 27, 1/8 In.-27, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & reviews