Plug, Stainless Steel, Threaded
- Mfr # 10 P5ON-SS
- Zoro # G500689771
product price:
$
33.99
/ea
Key Features
Specific Fitting Shape
Plug
Pipe Fitting Material
Stainless Steel
Standards
ISO 6149
Color
Silver
Application
Hydraulic Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10 P5ON-SS
- Zoro #
- G500689771
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Plug
- Pipe Fitting Material
- Stainless Steel
- Item
- Plug
- Standards
- ISO 6149
- Color
- Silver
- Application
- Hydraulic Fluid
- Fitting Side A Type
- SAE-ORB
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 316
- Includes Seal
- Yes
- Fitting Side A Gender
- Male
- Seal Material
- NBR
- Maximum Operating Pressure
- 7,200 psi
- Fitting Connection Type
- Threaded
Dimensions
- Hex Size
- 1 in
- Overall Length
- 15/16 in
- Fitting Side A Nominal Pipe Size
- 5/8 in
Description
The PARKER - 10 P5ON-SS is a stainless steel pipe fitting classified as a "Socket." It is used to connect sections of pipe or tubing in fluid transfer systems, rated for use in applications requiring corrosion resistance and secure connections. Its application is suitable for environments with potential exposure to moisture or corrosion, such as industrial, commercial, or process piping systems.
Key Features:- Material: Stainless steel – Offers corrosion resistance and durability in various environments.
- Item Type: Socket – Designed to connect pipe or tubing sections securely.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.