Shop SCI
See all product information
Create Account
Plug
- Mfr # 4307001610
- Zoro # G323939688
product price:Â
$
16.35
/ea
Key Features
Minimum Operating Temperature
-20 Degrees F
Thread Type
NPT
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Standards
ASME B16.11, ASTM A182
Fitting Side A Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4307001610
- Zoro #
- G323939688
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Minimum Operating Temperature
- -20 Degrees F
- Item
- Plug
- Thread Type
- NPT
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Standards
- ASME B16.11, ASTM A182
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Connection Type
- Threaded
- For Pipe Schedule
- Schedule 80
- Includes Seal
- No
- Maximum Operating Temperature
- 750 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Color
- Gray
- Plug Drive Style
- Hex
- Specific Fitting Shape
- Plug
- Class
- Class 3000
- Wire Color
- Gray
Dimensions
- Nominal Pipe Size
- 1 in
Description
Plug, 1 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Class 3000, For Pipe Schedule Schedule 80, Threaded, Not Applicable Outside Diameter, Not Applicable Overall Length, 3,000 psi @ 72 Degrees F Maximum Operating Pressure, Not Applicable Max. Steam Pressure, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, Not Applicable, Gray
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.