Pneumatic Cylinder
Mfr # 1.06DXPSR01.50
Zoro # G514847198
product price: $39.99
/eaKey Features
Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1.06DXPSR01.50
Zoro #
G514847198
UPC #
-
Country of Origin
United States
Dimensions
Rod Thread Length
1/2 in
Rod Thread Size
5/16"-24 UNF
Inlet Size
1/8 in
Extended Length
6 1/8 in
Nose Mount Thread Size
5/8"-18
Bore Diameter
1 1/16 in
Rod Diameter
5/16 in
Stroke Length
1 1/2 in
Body Diameter
1 1/8 in
Retracted Length
4 5/8 in
Description
Pneumatic Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 1 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPTF, Spring Retraction Force 15 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Overall Width Not Applicable, Air Inlet Center to Center Distance 3 17/64 in
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.