Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Swivel Elbow, Brass, Silver
Mfr # W169PLP-4-4
Zoro # G207200019
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Swivel
- Overall Length 27/32 in
- Color Silver
- System of Measurement Imperial
- Standards UL94 V-0
Product Information
- Brand Parker
- MFR # W169PLP-4-4
- Zoro # G207200019
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 27/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Details
Description
Push-to-Connect Swivel Elbow, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" X 6" GALVANIZED NIPPLE (356-010)
- VIEGA Adapter (84255)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 2 In, 150 psi, PTFE (T02150)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 2 ft. Bury IOWA Freezeless Yard Hydrant (Y34-2-SS)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-6-6)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-2)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-4-0)
- PARKER Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-5/32-4)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-2-1)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-6-4)
- SHARKBITE SHARKBITE TEE 3/4""FPT LF (U3486LFA)
- Parker Tube Fittings