Qk-CnntCplg, 2-3/16", Sckt, Brass, NBR
- Mfr # B32
- Zoro # G4873014
Key Features
Specifications
Details
- MFR #
- B32
- Zoro #
- G4873014
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Threaded
- Max. Flow Rate
- 25 pcm
- Coupling Locking Type
- Push-to-Connect
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- Barbed
- No
- Max. Working Pressure @ 70 F
- 300 psi
- Valve Type
- Tubular
- Connection Thread Type
- NPT
- Shell Material
- Brass
Dimensions
- Hose Fitting Size
- 1/4 in
- Coupling Size
- 1/4 in
- Thread Size
- 1/4"-18
- Overall Length
- 2 3/16 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1 3/16 in
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
Description
The PARKER - B32 is intended for use in pneumatic systems, supporting connection and disconnection using a push-to-connect locking mechanism. It features a push-to-connect locking mechanism with a socket-type coupling component and is compatible with 1/4 in hose sizes and NPT threaded connections. The fitting includes an integrated tubular valve that regulates airflow and is made of brass, and is compatible with compressed air line connections as specified (1/4 in hose size and 1/4”-18 NPT male thread). It has an operating temperature range of -40°F to 250°F and has a maximum working pressure rating of 300 psi @ 70°F.
- Application: Pneumatic
- Thread Size: 1/4"-18 NPT male
- Coupling Size and Body Size: 1/4 inch
- Hose Fitting Gender: Male
- Coupling Component: Socket
- Coupling Locking Type: Push-to-Connect
- Includes Valve: Yes; Valve Type: Tubular
- Material: Brass
- Seal Material: Nitrile
- Max. Flow Rate: 25 pcm
- Max. Working Pressure @ 70°F: 300 psi
- Maximum Outside Diameter: 1 3/16 in
- Overall Length: 2 3/16 in
- Temperature Range: -40°F to 250°F
- Barbed: No
- Interchange Type: Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.