Shop PARKER
See all product information
Create Account
Qk-CnntCplg, 2-3/4", Sckt, Brass, NBR
- Mfr # 23KATP10MPN
- Zoro # G010831851
product price:
$
37.39
/ea
Sold in multiples of 10 for
$373.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23KATP10MPN
- Zoro #
- G010831851
- UPC #
- -
- Country of Origin
- Germany
- Item
- Quick Connect Socket
- Interchange Type
- Industrial
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Hose Barb
- Finish/Coating
- Nickel-Plated
- Max. Flow Rate
- 36.5 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -4 Degrees to 212 Degrees F
- Standards
- A-A-59439, ISO 6150-B, MIL-C-4109F
- Includes
- Locking Balls, Valve Spring
- Valve Type
- Poppet
- For Hose I.D.
- 3/8 in
- Max. Working Pressure @ 70 F
- 300 psi
- Barbed
- Yes
- For Use With
- Industrial Interchange
- Shell Material
- Brass
- Compatible Product Type
- Industrial Interchange
Dimensions
- Hose Fitting Size
- 3/8 in
- Barb Size
- 3/8 in
- Overall Length
- 2 3/4 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
The PARKER - 23KATP10MPN is a hose barb socket with ball locking and an internal poppet valve. Body material: brass; external finish: nickel-plated. It is rated for use with hoses having a 3/8 in inner diameter and features a 3/8 in barb size and hose fitting size. Sealing is achieved using the specified Nitrile seal material. The socket is rated for pneumatic and fluid applications up to 300 psi maximum working pressure at 70°F and rated for operation within -4°F to 212°F.
Key Features:
- Material: Brass body; external finish: nickel-plated.
- Connection Type: Hose barb (male fitting gender for hose attachment).
- Compatible Hose Size: Designed for 3/8 in inner diameter hose.
- Valve: Poppet valve included for controlling fluid or air flow.
- Seal Material: Nitrile for sealing functionality.
- Operating Temperature Range: -4°F to 212°F.
- Rated Pressure: Up to 300 psi maximum working pressure at 70°F.
- Dimensions: Overall length of 2.75 in and maximum outside diameter of 1 in.
- Interchange: Compatible with Industrial Interchange standard fittings (as applicable to the specified hose barb and ball-locking socket configuration).
- Standards: Listed as meeting A-A-59439; ISO 6150-B; MIL-C-4109F specifications.
- Includes locking balls and valve spring components.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.