Qk-CnntCplg, 2-3/8", Sckt, Brass, NBR
- Mfr # B24
- Zoro # G4873565
Key Features
Specifications
Details
- MFR #
- B24
- Zoro #
- G4873565
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Threaded
- Max. Flow Rate
- 1,415.84 lpm
- Coupling Locking Type
- Sleeve
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- Barbed
- No
- Max. Working Pressure @ 70 F
- 300 psi
- Valve Type
- Tubular
- Connection Thread Type
- NPT
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Hose Fitting Size
- 3/8 in
- Coupling Size
- 3/8 in
- Thread Size
- 3/8"-18
- Overall Length
- 2 3/8 in
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Max. Outside Dia.
- 1 1/16 in
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
The PARKER - B24 is a hose coupling with a sleeve locking mechanism for rapid tool-free connection and disconnection of hoses in pneumatic applications. It supports tool-free connection and disconnection of hoses in pneumatic applications. It includes a tubular valve for controlling airflow, which contributes to reducing downtime during hose changes. The coupling is made of brass and uses nitrile seals to is specified for use within the stated pressure and temperature ranges. Its connection is a male NPT thread, compatible with 3/8-inch hose fittings, is designed to match the Industrial interchange standard requirements.
Key Features:
- Application: Pneumatic use
- Coupling size and hose fitting size: 3/8 in
- Connection type: Male NPT with 3/8"-18 thread size
- Coupling component: Socket
- Coupling locking type: Sleeve
- Includes valve: Yes, tubular valve type
- Material: Brass body with nitrile seal material
- Maximum flow rate: 1,415.84 liters per minute
- Maximum working pressure rating: 300 psi at 70°F
- Rated temperature range: -40°F to 250°F
- Overall length: 2.38 inches
- Maximum outside diameter: 1 1/16 inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.