Air Tank
- Mfr # VBAT20AN1-EV-X105
- Zoro # G024151426
product price:Â
$
1,408.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
75 Degrees C
Inlet Type
NPT; RC
Maximum Operating Pressure
2 MPa
Color
Silver
Inlet Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VBAT20AN1-EV-X105
- Zoro #
- G024151426
- UPC #
- -
- Country of Origin
- United States
- Maximum Operating Temperature
- 75 Degrees C
- Inlet Type
- NPT; RC
- Item
- Air Tank
- Maximum Operating Pressure
- 2 MPa
- Color
- Silver
- Port Type
- NPT
- Material
- Carbon Steel
- For Use With
- VBA Boosters
- Tank Type
- Horizontal
- Standards
- RoHS
- Tank Capacity
- 5 1/4 gal
- Minimum Operating Temperature
- 0 Degrees C
- ASME Tank
- Yes
- Shell Material
- Carbon Steel
- Wire Color
- Silver
- Compatible Product Type
- VBA Boosters
- Traction Material
- Carbon Steel
Dimensions
- Inlet Size
- 1/2 in
- Overall Height
- 12 in
- Overall Width
- 7 13/16 in
- Outlet Size
- 1/2 in
- Outside Diameter
- 8 1/2 in
- Overall Length
- 27 1/2 in
- Wire Rope Length
- 27 1/2 in
- Length
- 27 1/2 in
Description
Air Tank, Tank Capacity 5 1/4 gal, Maximum Operating Pressure 2 MPa, Tank Type Horizontal, Overall Length 27 1/2 in, Overall Width 7 13/16 in, Overall Height 12 in, Standards RoHS, Outside Diameter 8 1/2 in, Material Carbon Steel, Outlet Size 1/2 in, ASME Tank Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.