This item is Discontinued.

No Product Image Available

RDM2PT21SVG20 PRESSURE RELIEF VALVE (Discontinued)

  • Mfr # RDM2PT21SVG
  • Zoro # G009818665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDM2PT21SVG
Zoro #
G009818665
UPC #
-
Country of Origin
Germany

Description

Parker's pressure relief valves series RDM in sandwich design enable an easy configuration of stack systems. The direct operated piston type valves provide low hysteresis and thus a precise pressure control. Series RDM can be used as P-T relief or as T-T controlled counter balance valve. The valve body is equipped with a pressure gauge port. Markets: - Industrial Features/Benefits: - Proven direct operated, cushioned piston design - represents our long-term experience in hydraulics - Fast response, low leakage and minimal hysteresis - for improved process and product accuracy - 5 pressure adjustment stages - permits an accurate adaption to the application - Short delivery time for most variations - no warehousing necessary - Max. pressure settings of: - 25, 64, 160, 210, 350 bar for RDM2, - 19, 50, 100, 150, 210 bar for RDM3. - Adjustment modes: - Slotted head with lock nut - Cylinder lock - Turning knob - Gauge port - RDM2 - NG06 CETOP 03, RDM3 - NG10 CETOP 05 Applications: - Suitable for general hydraulic applications Function: Code PT: pressure is relieved from P to T at the adjusted value Code TT: pressure pre-loading in T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.