Rnd cylinder, DA, front block mnt, 1 1/2"

  • Mfr # 1.50BFDSR07.00
  • Zoro # G324937867
product price: 
$
82.79
/ea

Key Features

Cushion Type
None
Maximum Operating Temperature
165 Degrees F
Cylinder Type
Round Body
Bore Diameter
1 1/2 in
Rod Diameter
7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.50BFDSR07.00
Zoro #
G324937867
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1 1/2 in
Rod Diameter
7/16 in
Rod Thread Length
1 1/4 in
Inlet Size
1/8 in
Stroke Length
7 in
Rod Thread Size
7/16"-20
Overall Height
1 3/4 in
Overall Width
1 3/4 in
End Cap Length
1/4 in

Details

Item
Rnd cylinder, DA, front block mnt,1 1/2"bore,7"stroke
Cushion Type
None
Maximum Operating Temperature
165 Degrees F
Cylinder Type
Round Body
System of Measurement
Inch
Spring Retraction Force
18 lb
Magnetic Piston
Non-Magnetic Piston
Air Inlet Type
NPT
Spring Extension Force
12 lb
Series
SR
For Fluid Type
Dry Filtered Air
Body Material
Stainless Steel
Body Material Grade
304
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
-10 Degrees F
Cylinder Repair
Non-Repairable

Description

Rnd cylinder, DA, front block mnt,1 1/2 In.bore,7 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews