Rnd cylinder, DA, pvt&nose mnt, 3/4"bore,
- Mfr # 0.75DXPSR09.00
- Zoro # G524937438
product price:Â
$
46.89
/ea
Key Features
Maximum Operating Pressure
250 psi
Bore Diameter
3/4 in
Maximum Operating Temperature
165 Degrees F
Stroke Length
9 in
Spring Extension Force
6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.75DXPSR09.00
- Zoro #
- G524937438
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 3/4 in
- Stroke Length
- 9 in
- Inlet Size
- 1/8 in
- Rod Thread Length
- 1/2 in
- Rod Diameter
- 1/4 in
- Rod Thread Size
- 1/4"-28
Details
- Item
- Rnd cylinder, DA, pvt&nose mnt,3/4"bore,9"stroke
- Maximum Operating Pressure
- 250 psi
- Maximum Operating Temperature
- 165 Degrees F
- Spring Extension Force
- 6 lb
- Body Material Grade
- 304
- Minimum Operating Temperature
- -10 Degrees F
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Repair
- Non-Repairable
- For Fluid Type
- Dry Filtered Air
- Number of Rods
- Single Rod
- Body Material
- Stainless Steel
- Series
- SR
- Cushion Type
- None
- Cylinder Type
- Round Body
- Spring Retraction Force
- 6 lb
- Air Inlet Type
- NPT
- System of Measurement
- Inch
Description
Rnd cylinder, DA, pvt&nose mnt,3/4 In.bore,9 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 9 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.