Rnd cylinder, sprng ext, pvt&nose mnt, 1 1
- Mfr # 1.06RPSR03.00
- Zoro # G024937235
product price:Â
$
40.85
/ea
Key Features
Stroke Length
3 in
Cylinder Type
Round Body
Air Inlet Type
NPT
Maximum Operating Pressure
250 psi
Rod Thread Size
5/16"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.06RPSR03.00
- Zoro #
- G024937235
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stroke Length
- 3 in
- Rod Thread Size
- 5/16"-24
- Rod Thread Length
- 3/4 in
- Bore Diameter
- 1 1/16 in
- Inlet Size
- 1/8 in
- Rod Diameter
- 5/16 in
Details
- Item
- Rnd cylinder,sprng ext, pvt&nose mnt,1 1/16"bore,3"strk
- Cylinder Type
- Round Body
- Air Inlet Type
- NPT
- Maximum Operating Pressure
- 250 psi
- System of Measurement
- Inch
- Minimum Operating Temperature
- -10 Degrees F
- Cylinder Repair
- Non-Repairable
- Spring Retraction Force
- 15 lb
- For Fluid Type
- Dry Filtered Air
- Magnetic Piston
- Non-Magnetic Piston
- Cushion Type
- None
- Actuation Type
- Air Extend, Spring Retract
- Maximum Operating Temperature
- 165 Degrees F
- Body Material
- Stainless Steel
- Body Material Grade
- 304
- Spring Extension Force
- 6 lb
- Series
- SR
- Number of Rods
- Single Rod
Description
Rnd cylinder,sprng ext, pvt&nose mnt,1 1/16 In.bore,3 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.