Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, pvt&nose mnt, 1 1/
- Mfr # 1.50RPSR03.00
- Zoro # G624937840
product price:Â
$
62.39
/ea
Key Features
Rod Diameter
7/16 in
Magnetic Piston
Non-Magnetic Piston
Actuation Type
Air Extend, Spring Retract
Body Material
Stainless Steel
Body Material Grade
304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.50RPSR03.00
- Zoro #
- G624937840
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng ext,pvt&nose mnt,1 1/2"bore,3"stroke
- Magnetic Piston
- Non-Magnetic Piston
- Actuation Type
- Air Extend, Spring Retract
- Body Material
- Stainless Steel
- Body Material Grade
- 304
- Cylinder Type
- Round Body
- Maximum Operating Temperature
- 165 Degrees F
- System of Measurement
- Inch
- Spring Retraction Force
- 18 lb
- For Fluid Type
- Dry Filtered Air
- Cushion Type
- None
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Pressure
- 250 psi
- Cylinder Repair
- Non-Repairable
- Series
- SR
- Spring Extension Force
- 12 lb
- Air Inlet Type
- NPT
- Number of Rods
- Single Rod
Dimensions
- Rod Diameter
- 7/16 in
- Rod Thread Size
- 7/16"-20
- Stroke Length
- 3 in
- Rod Thread Length
- 1 1/4 in
- Inlet Size
- 1/8 in
- Bore Diameter
- 1 1/2 in
Description
Rnd cylinder,sprng ext,pvt&nose mnt,1 1/2 In.bore,3 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.