Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, pvt&nose mnt, 5/16
- Mfr # 0.31RPSR03.00
- Zoro # G924937052
product price:Â
$
32.89
/ea
Key Features
Rod Thread Length
3/8 in
Actuation Type
Air Extend, Spring Retract
Air Inlet Type
UNC
Number of Rods
Single Rod
Spring Extension Force
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.31RPSR03.00
- Zoro #
- G924937052
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng ext,pvt&nose mnt,5/16"bore,3"stroke
- Actuation Type
- Air Extend, Spring Retract
- Air Inlet Type
- UNC
- Number of Rods
- Single Rod
- Spring Extension Force
- 1 lb
- Maximum Operating Temperature
- 165 Degrees F
- Cylinder Repair
- Non-Repairable
- Maximum Operating Pressure
- 250 psi
- Spring Retraction Force
- 1 lb
- System of Measurement
- Inch
- Body Material Grade
- 304
- Series
- SR
- Minimum Operating Temperature
- -10 Degrees F
- Body Material
- Stainless Steel
- Magnetic Piston
- Non-Magnetic Piston
- For Fluid Type
- Dry Filtered Air
- Cushion Type
- None
- Cylinder Type
- Round Body
Dimensions
- Rod Thread Length
- 3/8 in
- Bore Diameter
- 5/16 in
- Rod Thread Size
- #5-40
- Rod Diameter
- 1/8 in
- Inlet Size
- #5-40
- Stroke Length
- 3 in
Description
Rnd cylinder,sprng ext,pvt&nose mnt,5/16 In.bore,3 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 5/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size #5-40, Air Inlet Type UNC, Spring Retraction Force 1 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.