Rnd cylinder, sprng rtrn, pvt&nose mnt, 1
- Mfr # 1.25PSR04.00
- Zoro # G824937961
product price:Â
$
54.65
/ea
Key Features
Magnetic Piston
Non-Magnetic Piston
Cylinder Type
Round Body
System of Measurement
Inch
For Fluid Type
Dry Filtered Air
Spring Extension Force
15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.25PSR04.00
- Zoro #
- G824937961
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng rtrn, pvt&nose mnt,1 1/4"bore,4"strk
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Type
- Round Body
- System of Measurement
- Inch
- For Fluid Type
- Dry Filtered Air
- Spring Extension Force
- 15 lb
- Cushion Type
- None
- Series
- SR
- Body Material
- Stainless Steel
- Cylinder Repair
- Non-Repairable
- Minimum Operating Temperature
- -10 Degrees F
- Body Material Grade
- 304
- Spring Retraction Force
- 15 lb
- Maximum Operating Temperature
- 165 Degrees F
- Actuation Type
- Air Extend, Spring Retract
- Maximum Operating Pressure
- 250 psi
- Number of Rods
- Single Rod
- Air Inlet Type
- NPT
Dimensions
- Rod Diameter
- 7/16 in
- Inlet Size
- 1/8 in
- Rod Thread Length
- 3/4 in
- Rod Thread Size
- 7/16"-20
- Stroke Length
- 4 in
- Bore Diameter
- 1 1/4 in
Description
Rnd cylinder,sprng rtrn, pvt&nose mnt,1 1/4 In.bore,4 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.