Round cylinder, DA, nose mount, 3/4" bor
- Mfr # 0.75DSR08.00
- Zoro # G524937575
product price:Â
$
37.29
/ea
Key Features
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Series
SR
Cylinder Type
Round Body
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.75DSR08.00
- Zoro #
- G524937575
- UPC #
- -
- Country of Origin
- United States
- Item
- Round cylinder, DA, nose mount, 3/4" bore,8" stroke
- Magnetic Piston
- Non-Magnetic Piston
- Cushion Type
- None
- Series
- SR
- Cylinder Type
- Round Body
- Air Inlet Type
- NPT
- Number of Rods
- Single Rod
- Minimum Operating Temperature
- -10 Degrees F
- System of Measurement
- Inch
- Spring Extension Force
- 6 lb
- Cylinder Repair
- Non-Repairable
- Maximum Operating Pressure
- 250 psi
- Spring Retraction Force
- 6 lb
- For Fluid Type
- Dry Filtered Air
- Body Material Grade
- 304
- Body Material
- Stainless Steel
- Maximum Operating Temperature
- 165 Degrees F
Dimensions
- Rod Thread Size
- 1/4"-28
- Stroke Length
- 8 in
- Rod Diameter
- 1/4 in
- End Cap Length
- 3/16 in
- Rod Thread Length
- 1/2 in
- Bore Diameter
- 3/4 in
- Inlet Size
- 1/8 in
Description
Round cylinder, DA, nose mount, 3/4 In. bore,8 In. stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.