Shop PARKER
See all product information
Create Account
SS, Straight, 3/8"BSPTx1/4"BSPT
- Mfr # 3/8X1/4FF33MSS
- Zoro # G800713060
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
BS 21
Application
Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/8X1/4FF33MSS
- Zoro #
- G800713060
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Color
- Silver
- Standards
- BS 21
- Application
- Oils
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 316
- Maximum Operating Pressure
- 6,000 psi
- Side A Thread Type
- BSPT
- Side B Thread Type
- BSPT
- Wire Color
- Silver
Dimensions
- Overall Length
- 1 29/64 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 1 29/64 in
- Length
- 1 29/64 in
Description
Straight, Stainless Steel, 316, 3/8 in, Male, Threaded, 1/4 in, Male, Threaded, 6,000 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.