StainlessSteel, Straight, 1/2"NPTx1/2"NPT

  • Mfr # 8-8 MHLN-SS 4.0
  • Zoro # G500441973
product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Color
Silver
Application
Air, Gases, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8-8 MHLN-SS 4.0
Zoro #
G500441973
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
4 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size A
1/2
Fitting Thread Size B
1/2
Wire Rope Length
4 in
Length
4 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Color
Silver
Application
Air, Gases, Oils
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Fitting Side B Gender
Male
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Includes Seal
No
Fitting Side A Gender
Male
Maximum Operating Pressure
6,600 psi
Fitting Side A Pipe Threading
14
Fitting Side B Pipe Threading
14
Side A Thread Type
NPT
Side B Thread Type
NPT
Wire Color
Silver

Description

NPT Pipe Fitting

Ratings & reviews