Shop PARKER
See all product information
Create Account
Tee, SS, Thrd 1/2", Thrd 1/2", Thrd 1/2"
- Mfr # 1/2 RRS-SS
- Zoro # G100689843
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Hex Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/2 RRS-SS
- Zoro #
- G100689843
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Color
- Silver
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Application
- Oils
- Fitting Side C Gender
- Male
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Material Grade
- 316
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 6,000 psi
- Fitting Side C Type
- Threaded
- Gravity Flow
- Pressure
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Side 3 Thread Type
- NPT
Dimensions
- Hex Size
- 7/8 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Overall Length
- 2 15/16 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side C Nominal Pipe Size
- 1/2 in
Description
The PARKER - 1/2 RRS-SS is a stainless steel pipe fitting rated for compatible piping connections within specified dimensions. Constructed from stainless steel rated for corrosion resistance within specified parameters, it is suitable for various industrial and commercial piping applications where durability is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.