Tee, SS, Thrd 3/4", Thrd 3/4", Thrd 3/4"

  • Mfr # 12-12-12 MBT-SS
  • Zoro # G400441943
product price: 
$
422.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Hex Size
1 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12-12-12 MBT-SS
Zoro #
G400441943
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 5/16 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size C
3/4"-14
Overall Length
2 23/32 in
Fitting Thread Size A
3/4"-14
Fitting Thread Size B
3/4"-14
Wire Rope Length
2 23/32 in
Length
2 23/32 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Color
Silver
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Application
Air, Gases, Oils
Includes Seal
No
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Fitting Side C Gender
Male
Low Lead Compliance Level
Not Compliant
Fitting Side C Type
Threaded
Maximum Operating Pressure
3,500 psi
Fitting Side A Type
Threaded
Material Grade
316
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
14
Side 3 Thread Type
NPT
Side B Thread Type
NPT
Side A Thread Type
NPT
Finish/Coating
Bright
Fitting Side A Pipe Threading
14
Fitting Side C Pipe Threading
14
Gravity Flow
Pressure

Description

Male Branch Tee,316 SS, 3/4 in Pipe Size

Restrictions

Ratings & reviews