Steel, Union, 18 mm x 18 mm Metric
- Mfr # M18G8HG8S
- Zoro # G100712732
product price:Â
$
36.49
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Union
Hex Size
27 mm
Standards
ISO 6149
Fitting Side B Nominal Pipe Size
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M18G8HG8S
- Zoro #
- G100712732
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Straight
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Union
- Standards
- ISO 6149
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Application
- Oils
- Finish/Coating
- Zinc Plated
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 6,000 psi
- Includes Pre-Applied Thread Sealant
- No
- Manufacture Location
- Made in USA
- Side B Thread Type
- Metric
Dimensions
- Hex Size
- 27 mm
- Fitting Side B Nominal Pipe Size
- 18 mm
- Overall Length
- 1 9/64 in
- Fitting Side A Nominal Pipe Size
- 18 mm
- Wire Rope Length
- 1 9/64 in
- Length
- 1 9/64 in
Description
Union, Steel, Zinc Plated, 18 mm, Female, Threaded, 18 mm, Female, Threaded, 6,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.