Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 3/4 in, MNPT 1 in

  • Mfr # 12MSC12N-S

  • Zoro # G6105452


product price: $50.29
/ea

Key Features

Tube Size
3/4 in
Standards
ASTM A179, SAE J524b, SAE J525b
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Connector
Max. Pressure
5100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MSC12N-S
Zoro #
G6105452
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Hex Size
1 1/16 in
Pipe Size (Fittings)
3/4"
Compression Thread Size
3/4 in
Pipe Size - Pipe Fitting
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Overall Length
2 in
Thread Size A
1-20
Fitting Side B Pipe Size
3/4 in
Pipe Size
3/4"
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 1
1-20
Fitting Side 2 Pipe Size
3/4 in

Details

Standards
ASTM A179, SAE J524b, SAE J525b
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Connector
Max. Pressure
5100 psi
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
A-LOK(R) x MNPT
Temp. Range
-20 Degrees to 800 Degrees F
Specific Pipe Fitting Shape
Connector
Item
Compression Fitting Adapter
Fitting Material
Steel
Resistance Properties
Corrosion-Resistant, Gall-Resistant
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
800 Degrees F
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Maximum Operating Pressure
5,800 psi
Compatible Fitting Brands
Parker A-LOK
Finish/Coating
Zinc Plated
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
20 Degrees F
Fitting Shape
Straight
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
5,100 psi
Operating Temperature - Maximum
800 Degrees F
For Media Type
Fuels, Gases, Oils
Fitting Features
Rigid
Operating Temperature - Minimum
20 Degrees F
Fitting Side 2 Connection Type
MNPT
Finish
Zinc-Plated
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 5,800 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.