Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 3/4 in, MNPT 3/4 in

  • Mfr # 12FSC8N-S

  • Zoro # G6165451


product price: $34.19
/ea

Key Features

Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 800 Degrees F
Pipe Size (Fittings)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12FSC8N-S
Zoro #
G6165451
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Compression Thread Size
3/4 in
Tube Size
3/4 in
Pipe Size - Pipe Fitting
1/2 in
Hex Size
1 1/16 in
Fitting Side B Pipe Size
1/2 in
Thread Size A
1-20
Overall Length
1 27/32 in
Fitting Side A Tube Outer Diameter
3/4 in
Pipe Size
1/2"
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 1
1-20

Details

Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 800 Degrees F
Standards
ASTM A179, SAE J524b, SAE J525b
Basic Pipe Fitting Shape
Connector
Max. Pressure
5100 psi
Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Tube Fitting Material
Carbon Steel
Fitting Connection Type
A-LOK(R) x FNPT
Fitting Side B Connection Type
FNPT
Minimum Operating Temperature
20 Degrees F
System of Measurement
Imperial
Fitting Material
Steel
Fitting Side A Connection Type
Compression
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Maximum Operating Pressure
5,800 psi
Finish/Coating
Zinc Plated
Compatible Fitting Brands
Parker A-LOK
Maximum Operating Temperature
800 Degrees F
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Shape
Straight
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
FNPT
Fitting Features
Rigid
Operating Temperature - Maximum
800 Degrees F
Finish
Zinc-Plated
Connector Type
Adapter
Operating Pressure - Maximum
5,100 psi
Operating Temperature - Minimum
20 Degrees F
For Media Type
Fuels, Gases, Oils
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 5,800 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.