Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 3/4 in, MNPT 3/4 in

  • Mfr # 12MSC8N-S

  • Zoro # G6136961


product price: $29.19
/ea

Key Features

Compression Thread Size
3/4 in
Specific Fitting Shape
Straight Adapter
Tube Size
3/4 in
Temp. Range
-20 Degrees to 800 Degrees F
Fitting Connection Type
A-LOK(R) x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MSC8N-S
Zoro #
G6136961
UPC #
-
Country of Origin
Canada

Dimensions

Compression Thread Size
3/4 in
Tube Size
3/4 in
Pipe Size - Pipe Fitting
1/2 in
Hex Size
1 1/16 in
Pipe Size (Fittings)
1/2"
Overall Length
2 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side B Pipe Size
1/2 in
Thread Size A
1-20
Pipe Size
1/2"
Thread Size 1
1-20
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
3/4 in

Details

Specific Fitting Shape
Straight Adapter
Item
Compression Fitting Adapter
Temp. Range
-20 Degrees to 800 Degrees F
Fitting Connection Type
A-LOK(R) x MNPT
Max. Pressure
5100 psi
Specific Pipe Fitting Shape
Connector
Standards
ASTM A179, SAE J524b, SAE J525b
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Carbon Steel
Basic Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Finish/Coating
Zinc Plated
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
5,800 psi
Fitting Material
Steel
Minimum Operating Temperature
20 Degrees F
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
800 Degrees F
Compatible Fitting Brands
Parker A-LOK
System of Measurement
Imperial
Fitting Shape
Straight
Operating Temperature - Minimum
20 Degrees F
Operating Pressure - Maximum
5,100 psi
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Precleaned Type
Cleaned
Finish
Zinc-Plated
Operating Temperature - Maximum
800 Degrees F
Connector Type
Adapter
For Media Type
Fuels, Gases, Oils

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 5,800 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.